Beli Heavy Duty Scissor Lift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp6.599.900

    monotaro Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  2. KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)
    Mulai

    Rp13.999.900

    KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)
    atribut:
    • Fork Height Lowered (mm): 85
    • Fork Width (mm): 550
    • Max. Lift (kg): 2500
    • Capacity (kg): 1000
    • Fork Length (mm): 1603
    • Item: HandTruck
    • Length (mm): 1603
    • Type: Hight Lift
    • Unit Dimensions (mm): 1515x685x432
    • Wheel Material: Polyurethane
  3. Kennedy Scissor Jack (Dongkrak Gunting)
    Mulai

    Rp459.900

    Kennedy Scissor Jack (Dongkrak Gunting)
    Deskripsi:
    Made from heavy-duty steel with a rubber saddle which provides a positive grip and prevents damage to jacking points. Designed to safely raise vehicles. Easy to use and compact for easy storage. 1 Tonne (1000kg) safe working load. Wide base plate for extra stability. Lifting range: 88 - 383mm. Base plate size: 150 x 90mm. Spindle thread: 12.5 x 2.5mm.
    atribut:
    • Weight Each: 2.8kg
    • Product Number: T10102
    • Lifting Capacity: 1t
    • Product Type: Scissor Jack
    • Additional Features: Heavy-duty steel construction Rubber saddle
    • Part Number: KEN5035920K
    • Size: 1-Tonne
  4. Bishamon Mobile Lift Table Battery Models (Troli Scissor Lift Meja)
    Mulai

    Rp94.999.900

    Bishamon Mobile Lift Table Battery Models (Troli Scissor Lift Meja)
    atribut:
    • Platform Height Min(A) (inch): 17.2
    • Platform Size (Width(C) x Length(D)) (inch): 20.5x39.8
  5. KENTA Hydraulic Motorcycle Lift (Scissor Lift Meja)
    Mulai

    Rp31.999.900

    KENTA Hydraulic Motorcycle Lift (Scissor Lift Meja)
    Deskripsi:
    Heavy duty design for professional applications.The is manufactured work both indoors and outdoors.Easily to lift by foot operated hydraulic pump.This lift is equipped with a slot on the loading platform that permits taking the rear wheel off.The operator's safety is ensured by a overload valve and mechnical stopping devices that are always engaged,both lifting and lowering can be stopped at any position still keep the conditions of stability and safety unchanged
  6. TRUSCO Hand Lifter (Troli Scissor Lift Meja)
    Mulai

    Rp11.999.900

    TRUSCO Hand Lifter (Troli Scissor Lift Meja)
    Deskripsi:
    Elevation of luggage can be done easily.Standard type that can be used for a wide range of use.Equipped with a oil type fast forward device that automatically switches the rising pitch according to the weight of the luggage package.
    atribut:
    • Fast Forward Device: None
  7. KENTA Double Scissor Lift Table (Lift Meja)
    Mulai

    Rp169.999.900

    KENTA Double Scissor Lift Table (Lift Meja)
    Deskripsi:
    Heavy duty design.Meet EN1570 norm andANSI/ASME safety standard.High quality power unit made.
    atribut:
    • Power Pack (V/Hz): 380/50
  8. Kenko Scissors (Gunting Kertas)
    BARU
    Rating:
    100% of 100
    (43)
    Mulai

    Rp7.900

    Kenko Scissors (Gunting Kertas)
    atribut:
    • Blade Material: Stainless Steel
  9. KENTA Low Profile Lift Table (Lift Scissor Meja)
    Mulai

    Rp159.999.900

    KENTA Low Profile Lift Table (Lift Scissor Meja)
    Deskripsi:
    Heavy duty design with larger platform.These tables achieve a low closed height, eliminating the need for a pit installation.They are manufactured to all European safety standards including EN1570:1999.Remote power pack with pedestal and controls, pretected to IP54.Upper platform fitted with safety perimeter to prevent descent on contact with obstuctions.
    atribut:
    • Power Pack (V/Hz): 380/50
  10. TRUSCO Table Lift (Scissor Lift Meja)
    Mulai

    Rp69.999.900

    TRUSCO Table Lift (Scissor Lift Meja)
    Deskripsi:
    By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.
    atribut:
    • Equal Load (kg): 1000
    • Table Dimension (mm) W x L: 650 x 1050
    • Table Height (mm): 155 to 735
    • Motor Output (kW): 0.4
    • Lifting method: Electric ball screw type
    • Maximum Usage Frequency (times/hour): 15
    • Power Cord Length (m): 3
    • Power Supply: Single-phase 100V
    • Stroke (mm): 580
  11. KRISBOW Scissor Lift Self Propelled (Lift Tangga)
    Mulai

    Rp359.999.900

    KRISBOW Scissor Lift Self Propelled (Lift Tangga)
    atribut:
    • Unit Dimensions (cm): 186x76x184
    • Item: Scissor Lift
    • Type: Work Platform
    • Working Height (m): 7.8
    • Charger Output (VDC/A): 24/25
    • Gradebility (%): 25
    • Ground Clearance Raised (mm): 16
    • Ground Clearance Stowed (mm): 83
    • Lifting Motor (V/kW): 24/3.3
    • Platform Height (m): 5.8
    • Platform Size (mm): 1670x740x1100
    • Up/Down Speed (mm/s): 18/22
    • Wheel Base (mm): 1360
  12. KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  13. OIC Lift Table (Troli Scissor Lift Meja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.499.900

  14. TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp8.399.900

    TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  15. KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp969.900

    KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Deskripsi:
    Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brass
    atribut:
    • Applications: Dilution (water to HDDC)
    • Spray and Wipe: Full Strength to 5:1
    • Parts Washing: 2:1 to 4:1
    • Ultrasonic Cleaning: 7:1
    • Pressure Washing: 10:1 to 20:1
    • Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
    • Volume (ml): 3875
  16. Fast Lift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp7.199.900

    Fast Lift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Capacity 2.600 kg Min. Fork Height 85 mm, Max. Fork Height 200, Diameter steering wheel 200 x50, Diameter Load Roller Tandem 80 x 70, Forks 685 mm, Fork Length 1220 mm
    atribut:
    • Type: Hand Pallet
  17. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Heavy Duty Scissor Lift Terbaru November 2026
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.799.900
monotaro Lift Table (Troli Scissor Lift Meja)Rp6.599.900
KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)Rp13.999.900
Kennedy Scissor Jack (Dongkrak Gunting)Rp459.900
Bishamon Mobile Lift Table Manual Models (Troli Scissor Lift Meja)Rp15.999.900
Bishamon Mobile Lift Table Battery Models (Troli Scissor Lift Meja)Rp94.999.900
KENTA Hydraulic Motorcycle Lift (Scissor Lift Meja)Rp31.999.900
TRUSCO Hand Lifter (Troli Scissor Lift Meja)Rp11.999.900
KENTA Double Scissor Lift Table (Lift Meja)Rp169.999.900
Kenko Scissors (Gunting Kertas)Rp7.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)